PIAB ZUIGNAP MET ADAPTER BL30-5 SIFDA/AL 30-G1/4M, 9909651
Zuignap
Zie technische informatieZie documentenReferenties
Piab:9909651
Rubix:A0079835
Fabrikant:9909651



Technische samenvatting
| Materiaal | silicone (sil); fittingmateriaal: aluminium (al) |
|---|---|
| Diameter | 30,5 mm |
| Vorm | rond |
Documenten
Productdetails : PIAB ZUIGNAP MET ADAPTER BL30-5 SIFDA/AL 30-G1/4M, 9909651
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignap BL30-5 met silicone FDA/EU (FCM) en aluminium G1/4 mannelijke adapter. Geschikt voor zware (bv. ingevroren) zakken. Werktemp. -40 tot 200°C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil); fittingmateriaal: aluminium (al) |
| Diameter | 30,5 mm |
| Vorm | rond |
| Type | piab zuignap met adapter bl30-5 sifda/al 30-g1/4m, 9909651 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,36 excl. BTW
/ stuk
€ 57,31 incl. BTW
- Levering doorgaans binnen 9 dagen