Referenties
Piab:9909719
Rubix:A0815278
Fabrikant:9909719



Documenten
Productdetails : PIAB S.U20SF50.NT18M.01 9909719
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. For handling objects with flat or slightly curved surfaces.
Piab zuignap U20 van FDA/EU-compliant silicone (FCM) met 1/8" NPT male en maasfilter. Geschikt voor vlak, licht gebogen en concave delen (-40 tot 200°C).
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004.
Suitable for objects with flat or slightly curved surfaces.
Also used for concave objects.
Toepassingen
Direct food contact
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 20 mm |
| Vorm | rond |
| Type | piab s.u20sf50.nt18m.01 9909719 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 25,33 excl. BTW
/ stuk
€ 30,65 incl. BTW
- Levering doorgaans binnen 9 dagen