Referenties
Piab:9909751
Rubix:A0814755
Fabrikant:9909751



Documenten
Productdetails : PIAB S.D30-2SF50.NT18M.01 9909751
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. Used for curved and irregular surfaces. Can lift even over corners and edges. Not suitable for use on flat surfaces.
Diepe zuignap Piab 9909751 (D30-2) van Silicone FCM met gaasfilter. Geschikt voor gebogen en onregelmatige oppervlakken; grijpt langs hoeken en randen.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Suitable for objects with curved or irregular surfaces.
Grips around corners and edges.
Toepassingen
Direct food contact
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (fcm) |
| Diameter | 30 mm |
| Vorm | diep |
| Type | piab s.d30-2sf50.nt18m.01 9909751 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 30,04 excl. BTW
/ stuk
€ 36,35 incl. BTW
- Levering doorgaans binnen 9 dagen