Referenties
Piab:9909753
Rubix:A0814756
Fabrikant:9909753



Documenten
Productdetails : PIAB S.U30SF50.NT18M.01 9909753
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. For handling objects with flat or slightly curved surfaces.
Transparante siliconen zuigbeker (SIL) van Piab met food-contact eigenschappen (FDA/EU) voor vlakke of licht gebogen en concaaf te hanteren onderdelen.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004.
Suitable for objects with flat or slightly curved surfaces.
Also used for concave objects.
Toepassingen
Direct food contact
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 30 mm |
| Vorm | rond |
| Type | piab s.u30sf50.nt18m.01 9909753 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 27,32 excl. BTW
/ stuk
€ 33,06 incl. BTW
- Levering doorgaans binnen 9 dagen