PIAB S.F25T81.G18MMM5F.01 9911578

Zuignap

Zie technische informatie

Referenties

Piab:9911578
Rubix:A0815617
Fabrikant:9911578
PIAB S.F25T81.G18MMM5F.01 9911578

Technische samenvatting

Typepiab s.f25t81.g18mmm5f.01 9911578
Zie alle specificaties

Productdetails : PIAB S.F25T81.G18MMM5F.01 9911578


The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. The same applications as for short bellows but can cope with greater differences in levels due to the longer lifting movement. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab platte F25 zuignap S.F25T81.G18MMM5F.01 van TPU 81° met gaasfilter. Aansluiting G1/8" met M5 wegl. Temperatuurbereik -20 tot 80 °C.

Sterke punten

The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004. Long lasting high-end silicone material. A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable. Less amount of Fe-powder added compared to Blue version (0202850). Suitable for bakeries for use with handling seeded product Suitable for level adjustment. Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. The fittings are separable. Additional fitting option – retainer clip for standard belts used for bread de-panner. Easy to clean with hygienic design. No dust/dirt pockets. Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled bakery product.

Toepassingen

Direct food contact

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typepiab s.f25t81.g18mmm5f.01 9911578
24,84 excl. BTW
/ stuk
30,06 incl. BTW
  • Levering doorgaans binnen 9 dagen