Referenties
Piab:9912097
Rubix:A0815611
Fabrikant:9912097



Technische samenvatting
| Materiaal | halfgeleidend epdm (ethyleen-propyleen) |
|---|---|
| Diameter | 6,4 mm |
| Vorm | balg |
Documenten
Productdetails : PIAB S.B5CE50.MM5M.00 9912097
Piab’s semi-conductive EPDM bellow suction cups are engineered for safe and efficient handling in environments sensitive to static electricity. Made from high-quality semi-conductive EPDM rubber, these cups provide excellent resistance to heat, ozone, and weathering while safely dissipating static charges. The flexible bellow design adapts to uneven surfaces and compensates for height differences, ensuring a secure grip. Ideal for electronics, automotive, and industrial applications requiring static control and reliable performance.
Zuignap B5 van halfgeleidend EPDM met ESD/antistatische werking. Het bellows-ontwerp compenseert oneffen en gebogen oppervlakken voor een betrouwbare, statisch gecontroleerde grip.
Sterke punten
Crafted from semi-conductive EPDM for static dissipation
Excellent resistance to heat, ozone, and weathering
Flexible bellow design for uneven and curved surfaces
Secure, reliable grip with static control
Durable and chemical-resistant construction
Suitable for electronics, automotive, and static-sensitive areas
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | halfgeleidend epdm (ethyleen-propyleen) |
| Diameter | 6,4 mm |
| Vorm | balg |
| Type | zuignap b5 halfgeleidend epdm, m5 man |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,83 excl. BTW
/ stuk
€ 19,15 incl. BTW
- Levering doorgaans binnen 9 dagen