PIAB ZUIGNAP F-OB20X40 DETECTABLE SI/FCM 20X40-40SH 0205915
Zuignap
Zie technische informatieZie documentenReferenties
Piab:0205915
Rubix:A0080043
Fabrikant:0205915

Technische samenvatting
| Materiaal | silicone (sil detecteerbaar fcm) |
|---|---|
| Diameter | 20,8 mm |
| Vorm | balg |
Documenten
Productdetails : PIAB ZUIGNAP F-OB20X40 DETECTABLE SI/FCM 20X40-40SH 0205915
The F-OB suction cup is made from long-lasting, high-end silicone that meets FDA 21 CFR 177.2600 and EU 1935/2004 standards, with a metal additive for detectability. It provides excellent grip on oblong, irregular food products—even at high speeds. The hygienic, easy-to-clean design prevents dust pockets. Available with threaded or integrated stainless steel fittings, it operates at low vacuum, minimizing the risk of damaging delicate frozen or raw foods.
PIAB zuignap F-OB20x40 van silicone (detecteerbaar SI/FCM) voor hygiënisch grijpen van bevroren en rauw voedsel. Geschikt voor ovale/ongelijkmatige vormen en werkt met laag vacuüm voor de bellows.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable.
Suitable for frozen and raw food.
Excellent grip on oblong parts with irregular surfaces and different heights, even at fast speeds and accelerations
Available with male threaded and integrated Acid proof Stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product
Toepassingen
Direct food contact;Kitting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil detecteerbaar fcm) |
| Diameter | 20,8 mm |
| Vorm | balg |
| Type | piab zuignap f-ob20x40 detecteerbaar si/fcm 20x40-40sh 0205915 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 88,95 excl. BTW
/ stuk
€ 107,63 incl. BTW
- Levering doorgaans binnen 9 dagen