Referenties
Piab:3250023P
Rubix:A0816389
Fabrikant:3250023P

Productdetails : PIAB SUCTION CUP B75-2.30.07UG 3250023P
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Blaasbalg-zuignap Piab B75-2 voor niveau-afstelling en gecontroleerd heffen van dunne, lichte onderdelen. Ronde bellows-vorm met filter voor stabiele vacuümgrip.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nitrile-pvc (npv) |
| Diameter | 87,9 mm |
| Vorm | rond |
| Type | piab suction cup b75-2.30.07ug 3250023p |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,15 excl. BTW
/ stuk
€ 83,67 incl. BTW
- Levering doorgaans binnen 9 dagen