Referenties
Piab:0115313
Rubix:A0816264
Fabrikant:0115313



Documenten
Productdetails : PIAB SUCTION CUP OC35X90P.5E.G41M 0115313
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Concave ovale zuigbeker van Piab in PU60 (DURAFLEX®), geschikt voor langwerpige objecten met licht bolle of vlakke en olierijke oppervlakken. Mark-free voor zorgvuldige handling in automatisering.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 90 mm |
| Vorm | ovaal |
| Type | suction cup oc35x90p.5e.g41m 0115313 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,57 excl. BTW
/ stuk
€ 53,93 incl. BTW
- Levering doorgaans binnen 9 dagen