Referenties
Piab:0129969
Rubix:A0812145
Fabrikant:0129969

Productdetails : PIAB SUCTION CUP OB35X90P.5K.G40XXM.00 0129969
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Oval bellows-zuignap van PIAB voor vacuümgrijpers. PU 30/60 DURAFLEX® met gaasfilter; temperatuur 10–50°C en mark-vrije afdichting.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 95,6 mm |
| Vorm | balg |
| Type | piab zuignap ob35x90p.5k.g40m 0129969 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 73,55 excl. BTW
/ stuk
€ 89,00 incl. BTW
- Levering doorgaans binnen 9 dagen