Referenties
Piab:0201545
Rubix:A0812143
Fabrikant:0201545

Productdetails : PIAB SUCTION CUP FC35P.4D PU50 0201545
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab FC35P.4D zuignap in DURAFLEX® PU50 (ø35 mm) met gaasfilter. Voor het grijpen van kleine/smalle delen, ook op vlakke licht-vette oppervlakken.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu50) |
| Diameter | 35 mm |
| Vorm | rond |
| Type | piab zuignap fc35p.4d pu50 0201545 (met gaasfilter) |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 29,22 excl. BTW
/ stuk
€ 35,36 incl. BTW
- Levering doorgaans binnen 9 dagen