Referenties
Piab:0202549
Rubix:A0816193
Fabrikant:0202549

Productdetails : PIAB SUCTION CUP BL50-3P.4K.05AL 0202549
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BL50-3P zuignap met multibellows ontwerp en high-flow fitting. Voor een stabiele grip op plastic zakken en een goede afdichting op oneffen ondergronden.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 50 mm |
| Vorm | rond |
| Type | piab suction cup bl50-3p.4k.05al 0202549 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 75,35 excl. BTW
/ stuk
€ 91,17 incl. BTW
- Levering doorgaans binnen 9 dagen