Referenties
Piab:0205610
Rubix:A0080100
Fabrikant:0205610

Productdetails : PIAB ZUIGNAP OB30X55P G1/4 PU60 PU60SH 30X55MM, 0205610
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap OB30x55P met PU60 (Shore A 60) ovale balg en G1/4-aansluiting. Markvrije grip bij 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 55 mm |
| Vorm | ovaal |
| Type | piab zuignap ob30x55p g1/4 pu60 pu60sh 30x55mm, 0205610 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 81,23 excl. BTW
/ stuk
€ 98,29 incl. BTW
- Levering doorgaans binnen 9 dagen