Referenties
Piab:0211593
Rubix:A0815152
Fabrikant:0211593

Technische samenvatting
| Materiaal | duraflex® (elastische rubber + slijtvast polyurethaan) |
|---|---|
| Diameter | 55 mm |
| Vorm | balg |
Productdetails : PIAB S.RBL30X55P60.G18MS.01 0211593
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap Piab RBL30x55 van Duraflex® met multibellows-constructie voor flow-packs. Geschikt bij hoogteverschillen en voor stabiele plaatsing.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (elastische rubber + slijtvast polyurethaan) |
| Diameter | 55 mm |
| Vorm | balg |
| Type | piab s.rbl30x55p60.g18ms.01 0211593 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 104,03 excl. BTW
/ stuk
€ 125,88 incl. BTW
- Levering doorgaans binnen 9 dagen