Referenties
Piab:9906192
Rubix:A0815796
Fabrikant:9906192

Technische samenvatting
| Materiaal | polyurethaan (pu) - duraflex® |
|---|---|
| Diameter | 37,1 mm |
| Vorm | rond |
Productdetails : PIAB S.BX35P3060.NT38M.01 9906192
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap BX35P met DURAFLEX® PU 30/60 en mesh-filter voor betrouwbare grip op oneffen, poreuze materialen zoals karton. 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) - duraflex® |
| Diameter | 37,1 mm |
| Vorm | rond |
| Type | piab s.bx35p3060.nt38m.01 9906192 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,82 excl. BTW
/ stuk
€ 69,96 incl. BTW
- Levering doorgaans binnen 9 dagen