Referenties
Piab:9906309
Rubix:A0815790
Fabrikant:9906309

Productdetails : PIAB S.BX35P60.NS18F.01 9906309
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab multi-bellows zuignap BX35P PU60 met 1/8" NPSF female aansluiting. Geschikt voor niveaucorrectie en voor oneffen/poreuze oppervlakken zoals karton.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 37 mm |
| Vorm | balg |
| Type | piab s.bx35p60.ns18f.01 9906309 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,77 excl. BTW
/ stuk
€ 56,59 incl. BTW
- Levering doorgaans binnen 9 dagen