Referenties
Piab:9906778
Rubix:A0815770
Fabrikant:9906778

Technische samenvatting
| Materiaal | duraflex® (polyurethaan, pu) |
|---|---|
| Diameter | 25 mm |
| Vorm | rond |
Productdetails : PIAB S.BX25P3060.G18M.01 9906778
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Multibellows zuignap BX25P van Piab met DURAFLEX® (PU) en mesh/filter. Geschikt voor niveau-aanpassing en het hanteren van oneffen/poreuze materialen zoals karton.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethaan, pu) |
| Diameter | 25 mm |
| Vorm | rond |
| Type | piab s.bx25p3060.g18m.01 9906778 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,66 excl. BTW
/ stuk
€ 57,67 incl. BTW
- Levering doorgaans binnen 9 dagen