Referenties
Piab:9906785
Rubix:A0815766
Fabrikant:9906785

Technische samenvatting
| Materiaal | polyurethaan (pur) 30/60 duraflex® |
|---|---|
| Diameter | 52 mm |
| Vorm | balg |
Productdetails : PIAB S.BX52P3060.NT14M.54 9906785
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX52P zuignap met PU 30/60 DURAFLEX®, diameter 52 mm en gaasfilter. 1/4" NPT-mannelijke aansluiting voor vacuüm-EOAT.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pur) 30/60 duraflex® |
| Diameter | 52 mm |
| Vorm | balg |
| Type | piab s.bx52p3060.nt14m.54 9906785 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 82,16 excl. BTW
/ stuk
€ 99,41 incl. BTW
- Levering doorgaans binnen 9 dagen