Referenties
Piab:9906792
Rubix:A0815765
Fabrikant:9906792

Technische samenvatting
| Materiaal | polyurethane (pu) - duraflex® |
|---|---|
| Diameter | 25 mm |
| Vorm | rond |
Productdetails : PIAB S.BX25P60.G18MMM5F.01 9906792
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde DURAFLEX® zuignap van polyurethaan PU60 met gaasfilter. Geschikt voor oneffen en poreuze oppervlakken zoals karton en textuurplastic.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pu) - duraflex® |
| Diameter | 25 mm |
| Vorm | rond |
| Type | suction cup b25xp polyurethane 60, g1/8' male / m5 female with mesh filter |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 41,57 excl. BTW
/ stuk
€ 50,30 incl. BTW
- Levering doorgaans binnen 9 dagen