Referenties
Piab:9907547
Rubix:A0815714
Fabrikant:9907547

Productdetails : PIAB S.BX52P60.NS18F.52 9907547
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Multibellows-zuignap Piab BX52P PU60 met filter en dubbele doorstroomklep voor stabiele hechting op oneffen en poreuze oppervlakken zoals karton. De DURAFLEX®-zuignap is mark-vrij en zacht/ flexibel.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 53 mm |
| Vorm | rond |
| Type | piab s.bx52p60.ns18f.52 9907547 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 70,32 excl. BTW
/ stuk
€ 85,09 incl. BTW
- Levering doorgaans binnen 9 dagen