Referenties
Piab:9908539
Rubix:A0815315
Fabrikant:9908539

Technische samenvatting
| Materiaal | polyurethaan (pu) duraflex® |
|---|---|
| Diameter | 37 mm |
| Vorm | rond |
Productdetails : PIAB S.BX35P60.NS18F.00 9908539
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde multibellows vacuümzuigbeker van Piab in PUR60 (DURAFLEX®). Voor nivellering en grijpen op oneffen of poreuze oppervlakken zoals karton, met een temperatuurbereik van 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) duraflex® |
| Diameter | 37 mm |
| Vorm | rond |
| Type | piab s.bx35p60.ns18f.00 9908539 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,77 excl. BTW
/ stuk
€ 56,59 incl. BTW
- Levering doorgaans binnen 9 dagen