Referenties
Piab:9908611
Rubix:A0815689
Fabrikant:9908611

Productdetails : PIAB S.BX52P60.NT14M.54 9908611
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab s.bx52p60.nt14m.54 9908611
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | piab s.bx52p60.nt14m.54 9908611 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 73,17 excl. BTW
/ stuk
€ 88,54 incl. BTW
- Levering doorgaans binnen 9 dagen