Referenties
Piab:9908623
Rubix:A0815681
Fabrikant:9908623

Technische samenvatting
| Materiaal | polyurethaan (pu30/60) — duraflex® (mark free) |
|---|---|
| Diameter | 53 mm |
| Vorm | balg |
Productdetails : PIAB S.BX52P3060.G38M.54 9908623
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap BX52P van Piab (DURAFLEX® PU30/60) met filter en dual flow control valve voor niveaucompensatie. Bestendig voor poreuze/ongelijke oppervlakken zoals karton (10–50°C).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu30/60) — duraflex® (mark free) |
| Diameter | 53 mm |
| Vorm | balg |
| Type | piab s.bx52p3060.g38m.54 9908623 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 83,11 excl. BTW
/ stuk
€ 100,56 incl. BTW
- Levering doorgaans binnen 9 dagen