Referenties
Piab:9908678
Rubix:A0815282
Fabrikant:9908678

Productdetails : PIAB S.FC35P60.G14M.54 9908678
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
FC35P zuignap van DURAFLEX® PUR 60 met G1/4" male aansluiting en mesh-filter. Ontworpen voor stabiele grijpkracht op vlakke en licht olieachtige plaatoppervlakken in persprocessen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 35 mm |
| Vorm | rond |
| Type | piab s.fc35p60.g14m.54 9908678 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,83 excl. BTW
/ stuk
€ 57,87 incl. BTW
- Levering doorgaans binnen 9 dagen