Referenties
Piab:9908801
Rubix:A0814790
Fabrikant:9908801

Productdetails : PIAB S.BX20P60.NT18M.54 9908801
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde Piab multibellows zuignap BX20P60 (PU60) voor level adjustment op oneffen en poreuze oppervlakken. Uitgevoerd met filter en piSAVE, met NPT 1/8 externe aansluiting en restrictor 1,0 mm.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 21,1 mm |
| Vorm | rond |
| Type | piab s.bx20p60.nt18m.54 9908801 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 51,58 excl. BTW
/ stuk
€ 62,41 incl. BTW
- Levering doorgaans binnen 9 dagen