Referenties
Piab:9908802
Rubix:A0815337
Fabrikant:9908802

Productdetails : PIAB S.BX20P60.G18MMM5F.52 9908802
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX20P60 multi-balg zuignap Ø20 mm van polyurethaan (PU60) voor niet-gladde, poreuze werkstukken. Dual flow control valve ondersteunt betrouwbare vacuümregeling.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 20 mm |
| Vorm | rond |
| Type | piab s.bx20p60.g18mmm5f.52 9908802 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 51,25 excl. BTW
/ stuk
€ 62,01 incl. BTW
- Levering doorgaans binnen 9 dagen