Referenties
Piab:9909120
Rubix:A0815667
Fabrikant:9909120

Technische samenvatting
| Materiaal | polyurethaan (pu60) duraflex® |
|---|---|
| Diameter | 26 mm |
| Vorm | rond |
Productdetails : PIAB S.BX25P60.G18MMM5F.00 9909120
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap BX25P uit DURAFLEX® polyurethaan (PU60) met rond ontwerp en extra balgen. Voor niveaucorrectie op oneffen/poros oppervlak.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) duraflex® |
| Diameter | 26 mm |
| Vorm | rond |
| Type | piab s.bx25p60.g18mmm5f.00 9909120 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 41,25 excl. BTW
/ stuk
€ 49,91 incl. BTW
- Levering doorgaans binnen 9 dagen