Referenties
Piab:9909122
Rubix:A0815320
Fabrikant:9909122

Productdetails : PIAB S.BX25P60.MM5F.52 9909122
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap BX25P van Piab in DURAFLEX® PU60 met filter en dual-flow regelventiel. Ontworpen voor sterke grip op oneffen en poreuze oppervlakken zoals karton.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 52 mm |
| Vorm | rond |
| Type | zuigbeker bx25p pu60 met filter, m5 binnendraad en dual flow control valve |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 56,83 excl. BTW
/ stuk
€ 68,76 incl. BTW
- Levering doorgaans binnen 9 dagen