Referenties
Piab:9909123
Rubix:A0815329
Fabrikant:9909123

Productdetails : PIAB S.BX25P60.G18M.54 9909123
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Multibellows zuignap Piab BX25P60 PU60 met filter en dual flow control valve voor niveau-afstelling op oneffen/poreuze ondergronden (10–50°C).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 26 mm |
| Vorm | balg |
| Type | piab s.bx25p60.g18m.54 9909123 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,13 excl. BTW
/ stuk
€ 69,13 incl. BTW
- Levering doorgaans binnen 9 dagen