Referenties
Piab:9909127
Rubix:A0816365
Fabrikant:9909127

Productdetails : PIAB S.BX25P3060.G18MMM5F.00 9909127
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde multibellows zuignap van DURAFLEX® polyurethaan (PU30/60) voor niveaucompensatie en poreuze ondergronden. Werkt bij 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pu) |
| Diameter | 26 mm |
| Vorm | rond |
| Type | piab s.bx25p3060.g18mmm5f.00 9909127 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,34 excl. BTW
/ stuk
€ 57,28 incl. BTW
- Levering doorgaans binnen 9 dagen