Referenties
Piab:9909130
Rubix:A0815335
Fabrikant:9909130

Technische samenvatting
| Materiaal | polyurethaan (pu) duraflex® |
|---|---|
| Diameter | 26 mm |
| Vorm | rond |
Productdetails : PIAB S.BX25P3060.G18M.54 9909130
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX25P zuignap S.BX25P3060.G18M.54 (9909130) met PU 30/60 DURAFLEX® en filter/zeef. Voor nauwkeurig vacuümheffen op oneffen, poreuze materialen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) duraflex® |
| Diameter | 26 mm |
| Vorm | rond |
| Type | piab s.bx25p3060.g18m.54 9909130 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,22 excl. BTW
/ stuk
€ 76,50 incl. BTW
- Levering doorgaans binnen 9 dagen