Referenties
Piab:9909188
Rubix:A0814787
Fabrikant:9909188

Productdetails : PIAB S.BX35P60.NS518F.02 9909188
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab multibellows zuignap BX35P uit DURAFLEX® (PU60) met filterschijf. Ontworpen voor stabiele grijping en niveau-aanpassing op oneffen en poreuze materialen zoals karton.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 37,1 mm |
| Vorm | rond |
| Type | piab s.bx35p60.ns518f.02 9909188 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 53,09 excl. BTW
/ stuk
€ 64,24 incl. BTW
- Levering doorgaans binnen 9 dagen