Referenties
Piab:9912558
Rubix:A0815610
Fabrikant:9912558

Productdetails : PIAB S.BX35P60.G18M.01 9912558
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX35P PU60 multibellows zuignap met filter voor grijpen op oneffen en poreuze oppervlakken. Rond model met mark-vrije DURAFLEX® PU en temperatuur 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pu) |
| Diameter | 37 mm |
| Vorm | rond |
| Type | piab s.bx35p60.g18m.01 9912558 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,08 excl. BTW
/ stuk
€ 56,97 incl. BTW
- Levering doorgaans binnen 9 dagen