Referenties
Piab:9913609
Rubix:A0814739
Fabrikant:9913609

Productdetails : PIAB S.FC35P60.G18M.01 9913609
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde zuignap FC35P van DURAFLEX® polyurethaan (PU60) voor het heffen van kleine onderdelen op vlakke en licht gebogen, oliehoudende oppervlakken. Met mesh filter voor extra bescherming/consistentie.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 35 mm |
| Vorm | rond |
| Type | piab s.fc35p60.g18m.01 9913609 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 29,74 excl. BTW
/ stuk
€ 35,99 incl. BTW
- Levering doorgaans binnen 9 dagen