Referenties
Piab:9925087
Rubix:A0815550
Fabrikant:9925087

Technische samenvatting
| Materiaal | polyurethaan (pu) (duraflex®) |
|---|---|
| Diameter | 20 mm |
| Vorm | rond |
Productdetails : PIAB S.B20XP60.G18MMM5F.00 9925087
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bellows zuignap van Piab (B20XP) in Polyurethaan 60 (DURAFLEX®) met gaasfilter. Ronde Ø20 mm versie voor oneffen/poreuze materialen zoals karton. Werktemperatuur 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) (duraflex®) |
| Diameter | 20 mm |
| Vorm | rond |
| Type | zuignap b20xp polyurethaan 60, g1/8' male / m5-vrouw, met gaasfilter |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 33,68 excl. BTW
/ stuk
€ 40,75 incl. BTW
- Levering doorgaans binnen 9 dagen