Referenties
Piab:9978192
Rubix:A0812720
Fabrikant:9978192

Productdetails : PIAB S.B20XP60.G18M.00 9978192
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB B20XP zuignapbalg in polyurethaan PU60 met ronde bellows en G1/8" mannelijke aansluiting. Voor een stabiele grip op poreuze en ongelijkmatige onderdelen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 21 mm |
| Vorm | balg |
| Type | piab s.b20xp60.g18m.00 9978192 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 33,68 excl. BTW
/ stuk
€ 40,75 incl. BTW
- Levering doorgaans binnen 9 dagen