Referenties
Piab:9978769
Rubix:A0812666
Fabrikant:9978769

Technische samenvatting
| Materiaal | polyurethaan (pu) — duraflex® |
|---|---|
| Diameter | 66 mm |
| Vorm | balg |
Productdetails : PIAB S.BX65P3060.G14M.50 9978769
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BXP bellows zuignap BX65P in DURAFLEX® polyurethaan (30/60 Shore A). Ontworpen voor level adjustment op poreuze en ongelijk belaste oppervlakken, in 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) — duraflex® |
| Diameter | 66 mm |
| Vorm | balg |
| Type | piab s.bx65p3060.g14m.50 9978769 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 92,92 excl. BTW
/ stuk
€ 112,43 incl. BTW
- Levering doorgaans binnen 9 dagen