Referenties
Piab:9978771
Rubix:A0812665
Fabrikant:9978771

Productdetails : PIAB S.B90XP3060.G38MS.01 9978771
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ronde balgenzuignap van DURAFLEX® PU met Ø90 mm. Voor dynamisch grijpen van vlakke en licht oneffen materialen. Temp. 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (duraflex®) |
| Diameter | 90 mm |
| Vorm | rond |
| Type | piab s.b90xp3060.g38ms.01 9978771 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 131,70 excl. BTW
/ stuk
€ 159,36 incl. BTW
- Levering doorgaans binnen 9 dagen