Referenties
Piab:9978776
Rubix:A0812663
Fabrikant:9978776

Productdetails : PIAB S.B90XP3060.G38F.00 9978776
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® bellows-zuignap voor automatische handling van oneffen en poreuze onderdelen zoals karton. PU30/60, Ø90 mm.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (duraflex®) |
| Diameter | 90 mm |
| Vorm | balg |
| Type | piab s.b90xp3060.g38f.00 9978776 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 131,38 excl. BTW
/ stuk
€ 158,97 incl. BTW
- Levering doorgaans binnen 9 dagen