Referenties
Piab:9978923
Rubix:A0812654
Fabrikant:9978923

Technische samenvatting
| Materiaal | duraflex® (mark-free; rubberachtige elasticiteit + pu-slijtweerstand) |
|---|---|
| Diameter | 45 mm |
| Vorm | balg |
Productdetails : PIAB S.BX45P60.G38M.01 9978923
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BXP zuignap BX45P60 met DURAFLEX® balgen voor niveaucompensatie. Geschikt voor het veilig oppakken van poreuze en oneffen materialen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (mark-free; rubberachtige elasticiteit + pu-slijtweerstand) |
| Diameter | 45 mm |
| Vorm | balg |
| Type | piab s.bx45p60.g38m.01 9978923 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 54,54 excl. BTW
/ stuk
€ 65,99 incl. BTW
- Levering doorgaans binnen 9 dagen