Referenties
Piab:9979137
Rubix:A0812635
Fabrikant:9979137

Technische samenvatting
| Materiaal | duraflex pu |
|---|---|
| Vorm | balg |
| Type | piab s.bx45p3060.g18m.50 9979137 |
Productdetails : PIAB S.BX45P3060.G18M.50 9979137
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab bellows vacuümzuignap in Duraflex PU voor contact-vacuümheffen. Type S.BX45P3060.G18M.50, referentie 9979137.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex pu |
| Vorm | balg |
| Type | piab s.bx45p3060.g18m.50 9979137 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 65,56 excl. BTW
/ stuk
€ 79,33 incl. BTW
- Levering doorgaans binnen 9 dagen