Referenties
Piab:9979671
Rubix:A0812584
Fabrikant:9979671

Technische samenvatting
| Materiaal | polyurethaan (pu) / duraflex® |
|---|---|
| Diameter | 65 mm |
| Vorm | balg |
Productdetails : PIAB S.B65XP3060.XXX.00 9979671
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bellows-zuignap van Piab voor veilige nivellering en het grijpen van poreuze of licht geprofileerde materialen zoals karton. Ø65 mm, PU 30/60 (DURAFLEX®) met temperatuurbereik 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) / duraflex® |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.b65xp3060.xxx.00 9979671 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 64,46 excl. BTW
/ stuk
€ 78,00 incl. BTW
- Levering doorgaans binnen 9 dagen