Referenties
Piab:9979704
Rubix:A0812579
Fabrikant:9979704

Productdetails : PIAB S.BX65P3060.XXX.00 9979704
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab Bellows DURAFLEX® balgzuigbeker S.BX65P3060.XXX.00 met Ø65 mm. Multibellows uitvoering van polyurethaan (PUR) met 30/60 Shore A.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane, pur |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.bx65p3060.xxx.00 (bellows duraflex® suction cup) 9979704 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 70,70 excl. BTW
/ stuk
€ 85,55 incl. BTW
- Levering doorgaans binnen 9 dagen