Referenties
Piab:9979706
Rubix:A0812577
Fabrikant:9979706

Productdetails : PIAB S.BX90P60.XXX.00 9979706
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab Bellows DURAFLEX® zuignap met multibellows en PUR (60°Sh) voor stabiele niveaucompensatie. Ø90 mm en geschikt voor 10–50°C (geconvoyeerd materiaal).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pur) |
| Diameter | 93 mm |
| Vorm | rond |
| Type | piab s.bx90p60.xxx.00 9979706 (bellows duraflex® zuignap) |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 107,84 excl. BTW
/ stuk
€ 130,49 incl. BTW
- Levering doorgaans binnen 9 dagen