PIAB S.B90XP3060.G38M.00 9980223

Zuignap

Zie technische informatie

Referenties

Piab:9980223
Rubix:A0812528
Fabrikant:9980223
PIAB S.B90XP3060.G38M.00 9980223

Technische samenvatting

Diameter60 mm
Typepiab s.b90xp3060.g38m.00 9980223
Zie alle specificaties

Productdetails : PIAB S.B90XP3060.G38M.00 9980223


Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap S.B90XP3060 met modelcode G38M en Ø60 mm. Geschikt voor vacuüm handling met G3/8 aansluiting.

Sterke punten

Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled. Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.

Toepassingen

De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter60 mm
Typepiab s.b90xp3060.g38m.00 9980223
131,38 excl. BTW
/ stuk
158,97 incl. BTW
  • Levering doorgaans binnen 9 dagen