Referenties
Piab:9980228
Rubix:A0812522
Fabrikant:9980228

Productdetails : PIAB S.BX65P60.G38F.00 9980228
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab multibellows zuignap BX65P60 met G38F-aansluiting. Biedt uitstekende niveaucompensatie voor stabiel oppakken van onderdelen tijdens automotive de-stacking en picking.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.bx65p60.g38f.00 9980228 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 74,64 excl. BTW
/ stuk
€ 90,31 incl. BTW
- Levering doorgaans binnen 9 dagen