Referenties
Piab:9980783
Rubix:A0812481
Fabrikant:9980783

Productdetails : PIAB S.BX45P3060.XXX.02 9980783
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BXP bellows-zuignap BX45P3060 voor veilige handling van poreuze materialen zoals karton. Gemaakt van DURAFLEX® en geschikt voor gebruik bij 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (pu) |
| Diameter | 45 mm |
| Vorm | rond |
| Type | piab s.bx45p3060.xxx.02 9980783 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 52,18 excl. BTW
/ stuk
€ 63,14 incl. BTW
- Levering doorgaans binnen 9 dagen