Referenties
Piab:9980924
Rubix:A0812473
Fabrikant:9980924

Technische samenvatting
| Materiaal | duraflex® polyurethaan (30/60 shore a) |
|---|---|
| Diameter | 45 mm |
| Vorm | rond |
Productdetails : PIAB S.BX45P3060.G14M.02 9980924
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB zuignap BX45P met DURAFLEX® polyurethaan voor stabiele vacuümgrip. Geschikt voor level adjustment en oneffen/poreuze oppervlakken zoals karton.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® polyurethaan (30/60 shore a) |
| Diameter | 45 mm |
| Vorm | rond |
| Type | s.bx45p3060.g14m.02 9980924 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 67,76 excl. BTW
/ stuk
€ 81,99 incl. BTW
- Levering doorgaans binnen 9 dagen