Referenties
Piab:9981221
Rubix:A0812435
Fabrikant:9981221

Productdetails : PIAB S.BX65P3060.G14M.00 9981221
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX65P polyurethaan bellows zuigkussen voor level adjustment en het grijpen van oneffen/poröse oppervlakken zoals karton. Sterk en stabiel, maar zacht en flexibel dankzij dual hardness.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.bx65p3060.g14m.00 9981221 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 86,26 excl. BTW
/ stuk
€ 104,37 incl. BTW
- Levering doorgaans binnen 9 dagen