Referenties
Piab:9981404
Rubix:A0812407
Fabrikant:9981404

Technische samenvatting
| Materiaal | duraflex® (polyurethaan, pu60) |
|---|---|
| Diameter | 45 mm |
| Vorm | balg |
Productdetails : PIAB S.B45XP60.NS18F.00 9981404
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab B45XP60 is een belgzuignap van DURAFLEX® (PU60) met Ø45 mm en fitting NS18F. Ontworpen voor stabiele krachtoverdracht op poreuze en oneffen onderdelen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethaan, pu60) |
| Diameter | 45 mm |
| Vorm | balg |
| Type | piab s.b45xp60.ns18f.00 9981404 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,42 excl. BTW
/ stuk
€ 57,38 incl. BTW
- Levering doorgaans binnen 9 dagen